Storage Master Elite

Storage Master Elite

Storage Master Elite Provides Storage For Cars, Trucks And Equipment And Allows Full Use Of Space Right Up To The Sides.

Storage master elite series provides the used solution for an overstuffed garage. Storage Master Elite provides ample storage space for cars, trucks, ATVs, snowmobiles, light construction equipment and more. Extra heavy-duty frame is made from 14 gauge Allied Gatorshield® square steel tubing. Gently angled roofline and tall, straight sidewalls allow maximum usable storage space. UV-resistant 12.5 oz., 24 mil premium, rip-stop poly cover withstands the elements. SolarGuard™ white skylight allows natural light to penetrate without letting rain, snow or leaves fall in. Includes one solid and one zippered end panel to allow the entire end to be opened and closed. 15 Year Limited Warranty.


W'
  • W'
L'
  • L'
H'
  • H'
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS
W' L' H' SIDEWALL H' OPENING (WxH) CAPACITY CUBIC FEET COLOR STYLE IMAGE MODEL QTY PRICE
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
54.144.50.90:46