Buyers Halogen Sealed Beam Snowplow Light Kit - 1311005

Rollover image to zoom in

Click image to enlarge

Buyers Halogen Sealed Beam Snowplow Light Kit - 1311005

Item #: WB985010

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $223.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALOGEN SEALED BEAM SNOWPLOW LIGHT KIT

This snow plow light kit consists of a pair of halogen sealed beam low-beam/high-beam headlamps with turn signal/parking light encased in a high-impact polycarbonate housing. Snowplow lights mount with the ½" swivel bolt for easy beam adjustment. Each kit includes HP4666 halogen sealed beams, 1157 turn signal/parking light bulbs and a universal wiring harness. Replaces OEM part # 07969.

Note: Not for use on Chevrolet & GMC Trucks with Daytime Running Lights.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPolycarbonate Housing
    • MOUNT TYPE1/2" Swivel Bolt
    • TYPEHP4666 Halogen Sealed Beams
    • VOLTAGE12
    • WEIGHT LBS7 (3.18 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed