Elkay ELUHAD211550, Gourmet Lustertone Undermount Sink, 23-1/2"L X 18-1/4"W X 5"D

Rollover image to zoom in

Click image to enlarge

Elkay ELUHAD211550, Gourmet Lustertone Undermount Sink, 23-1/2"L X 18-1/4"W X 5"D

Item #: WBB0481315

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $781.25 Save up to 43%
Price: $ 446.95
Product Information
Customer Review
Product Q&A
Elkay ELUHAD211550, Gourmet Lustertone Undermount Sink, 23-1/2"L X 18-1/4"W X 5"D

Highest quality sink formed of #18 (1.2mm) gauge, type 304(18-8) nickel bearing stainless steel.

Features:
  • Finish: Exposed surfaces are hand blended to a lustrous highlighted satin finish with a highlighted inside top bowl radius
  • Underside: Underside of sink is fully protected by heavy duty Sound GuardTM under coating to prevent condensation and deaden sound

Product Specifications

    • APPLICATIONKitchen
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES15.75 (40.01 cm)
    • BRANDElkay
    • CONSTRUCTIONStainless Steel
    • DRAIN LOCATIONCenter
    • HEIGHT INCHES4-7/8 (12.38 cm)
    • LENGTH INCHES23-1/2 (59.69 cm)
    • MINIMUM CABINET SIZE27
    • STAINLESS SERIES304
    • STANDARDSASME, cUPC
    • STEEL GAUGE18
    • WIDTH INCHES18-1/4 (46.36 cm)
    • BASIN DEPTH INCHES5 (12.7 cm)
    • BASIN LENGTH INCHES21 (53.34 cm)
    • FAUCET HOLES0
    • INCLUDESSink
    • COLOR FINISHStainless Steel
    • SOUND DEADENINGFull Spray
    • SERIESLustertone
    • DRAIN SIZE INCHES3-1/2 (8.89 cm)
    • SHAPERectangular
    • MANUFACTURERS PART NUMBERELUHAD211550
    • ADA COMPLIANTYes
    • MOUNTING TYPEUndermount