Freestanding Multiple Compartment Stainless Steel Sinks With One Drainboard

Freestanding Multiple Compartment Stainless Steel Sinks With One Drainboard

Stainless Steel Sinks Are Made With The Highest Quality Workmanship For Years Of Dependable Service.

Stainless Steel Sinks are made using heavy gauge stainless steel that is corrosion resistant for long lastng durability. Sinks include high backsplash. Solid stainless steel wrap around sink bowl ensures flat front for easy clean-up. Hemmed exposed edges for safety. 8 inch off center faucet holes. Legs are made of stainless steel and include 1 inch adjustable, impact resistant plastic feet. Sinks are available with drainboards on Left to provide increased work space. Dimensions vary per model.


BRAND
  • BRAND
GAUGE
  • GAUGE
SERIES
  • SERIES
D"
  • D"
OVERALL L"
  • OVERALL L"
OVERALL W"
  • OVERALL W"
COMPARE STAINLESS STEEL COMPARTMENT DRAINBOARD OVERALL
BRAND GAUGE SERIES QTY L" W" D" STYLE NSF L" W" IMAGE MODEL QTY PRICE
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
54.82.164.182:44