Steel Smoker'S Bollard 1 1/4 Inch Diameter With Bolt Kit

Rollover image to zoom in

Click image to enlarge

Steel Smoker'S Bollard 1 1/4 Inch Diameter With Bolt Kit

Item #: WB652493

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 240.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Smoker's Bollard
Ideal for loading docks and warehouses. Constructed from heavy-duty steel with a high-visibility yellow power coat finish for safety, this bollard also holds discarded cigarette butts. The 1-1/4" diameter opening keeps out rain while butts are collected in an easy-to-remove steel container. Top is padlockable. Base plate includes 4 pre-drilled installation holes. All hardware for installation included. Order the optional dome base to hide bolts.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONMetal
    • DIAMETER INCHES1-1/4 (3.18 cm)
    • MANUFACTURERS PART NUMBERBOL-SMK-AS
    • STYLEFree Standing
    • TYPEPadlockable
    • WEIGHT LBS38 (17.27 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Almost Perfect!

Your review: We purchsed this Smoker's Bollard for our office building. We have tried all types of outdoor ash recrpticles but until now the local vagrants would break, bust, turn over, or ruin every single one. The only reason this is 'Almost' perfect and only recieved 4 stars is because the ability to padlock was listed in the description but the hole was not large enough and we had to have someone bore a larger hole. Overall, we have searched all over for a solution and this is finally it.

Is this review helpful?

Sort by: 
1 ...

1 Result
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
No Thanks x
+