Rubbermaid® Microfiber Clean Water System

Rubbermaid® Microfiber Clean Water System

The Rubbermaid® Clean Water System Allows More Sanitary Mopping With Less Waste.

The Rubbermaid® Clean Water System allows thorough cleaning by preventing dirt and debris from being spread on floors while mopping. Several tools and accessories are available. Rubbermaid® Filter Bucket And Wringer Units feature an integrated back-flushable filter to prevent water waste and to halt the spread of debris and germs. Water is filtered by tilting the bucket 90 degrees to flush the water into the integrated filter chamber. Once the bucket is returned to its original position, the mopping chamber is filled with clean water. Built-in agitators allow easy dirt removal from mops, and the twin-roller wringer accommodates a variety of mop thicknesses. Floor drain allows easy emptying.

Rubbermaid® Pulse™ Mops are made with a high-capacity refillable reservoir that holds enough solution to clean up to 850 square feet of floor space. Ergonomic trigger handle dispenses streams of cleaning solution for a sanitary and convenient way to clean floors. Rubbermaid® Double-Sided Folding Mop Frames are stainless steel and allow easy attachments and detachments to Rubbermaid® microfiber mops. Sold in quantites of 3.

Rubbermaid® Microfiber Mops are available in several varieties to suit any cleaning job. Sold in quantities of 6.

Rubbermaid® Microfiber Mop Buckets are used for use in healthcare environments. Smooth, non porous surface prevents bacterial growth. Twist-valve easily empties contents without lifting. Mop buckets are made with lightweight plastic and accomodates mop pads up to 18"W. Press Wring Bucket features a handle-stay to reatin mop, angled washboard scrubbing surface to remove dirt and debris before wringing mop and non-marring casters. 43 Qt. Capacity.


COMPARE
DESCRIPTION CAPACITY W" D" H" PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.167.126.106:44