Outfront Scraper Outdoor Reversible Entrance Mat 7/16" Thick Black 36x72

Rollover image to zoom in

Click image to enlarge

Outfront Scraper Outdoor Reversible Entrance Mat 7/16" Thick Black 36x72

Item #: WB238826

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 190.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Reversible Outdoor Entrance Mats Have 2 Scraper Sides That Accommodate All Weather Conditions.

Ideal for heavily trafficked outdoor entrances, these black scraper mats feature one side with flexible scrapers alternating with quick-dry drainage ports and the other side with clusters of stiff ridges designed to scrape-off heavier debris and snow. These 7/16” thick entrance mats are made with SBR, natural rubber compound, that withstands extreme weather conditions. Beveled edges offer trip resistance. Entrance matting measures 3’ x 6’ overall to accommodate single or double door entryways. Rated “A” per MVSS 302 standards for fire protection. 1 year Conditional Limited Warranty.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES72 (182.88 cm)
    • ASSEMBLYAssembled
    • BRANDWearwell
    • MODEL238826
    • THICKNESS INCHES7/16 (1.11 cm)
    • TYPEReversible

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result


Your review: Excellent Product. Looks exactly like the photo and is attractive and effective.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed