3/8

3/8" Thick Deep Cleaning Ribbed Floor Mats & Entry Mats

Entry Mats with Hi-Lo Rib Pattern Remove Dirt, Debris and Moisture From Shoes.

These 18 oz./sq. yd. floor mats have 3/8” thick durable polypropylene fibers that are bonded to a slip and stain resistant vinyl base. Entrance mats can be used indoors or out. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


W"
  • W"
L"
  • L"
MAT COLOR
  • MAT COLOR
COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR IMAGE MODEL QTY PRICE
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
54.167.29.208:46