Optimat Safety/Anti-Fatigue Drainage Mat - 3' x 2' - Brown

Optimat Safety/Anti-Fatigue Drainage Mat - 3' x 2' - Brown

Item #: WBB237937

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $67.17 Save up to 17%
Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
This NSF Certified Kitchen Drainage Mat features MicroStop™ Anti-microbial protection. Standard Nitrile rubber compound for grease and oil resistance. Tested and certified by the National Sanitation Foundation (NSF) for grease and oil protection and durability. Lightweight design for easy handling and cleaning. Modular design with connecting system for longer lengths and custom configurations (Connectors Sold Separately). Drainage system removes liquid and debris from worker platform. Manufactured with MicroStop™ anti-microbial rubber compound that inhibits the growth of bacteria and fungi to provide a cleaner and healthier work environment. Brown finish. 1/2" thickness. 24"L x 36"W overall. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES36 (91.44 cm)
    • COLOR FINISHBrown
    • BORDER COLORBrown
    • BRANDNoTrax®
    • CONSTRUCTIONNitrile Rubber
    • MANUFACTURERS PART NUMBERT15S0032BR
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEPerforated
    • THICKNESS INCHES1/2 (1.27 cm)
    • TYPEGrease Resistant Mat
    • WEIGHT LBS8.5 (3.86 kg)