Forklift Maintenance Platforms

Forklift Maintenance Platforms

Forklift work platforms reach higher than ladders and have added safety features including a non-skid forklift platform with 4" toe guard edge, a steel safety screen to shield operator from forklift mast and a safety chain to attach forklift platform to forklift. Forklift work platforms also include 42"H handrails with a locking gate and mid-rail. Forklift platforms have a highly visible orange powder coat finish and 4" swivel casters for easy positioning. Fork pockets are 2" x 7" and 29" on center. Meets ANSI B 56.10 standards.

Choose All-Welded or Ready-to-Assemble forklift work platforms.


ASSEMBLY
  • ASSEMBLY
L"
  • L"
W"
  • W"
COMPARE OVERALL DIMENSIONS OPTIONAL BULB CADDY
ASSEMBLY L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.198.163.124:44