Forklift Work Platforms - Single & Dual Side Door Entry

Forklift Work Platforms - Single & Dual Side Door Entry

Convenient Fork Truck Work Platforms Quickly And Safely Transport Maintenance Personnel Where They Are Needed.

OSHA Approved Work Platform attaches to fork truck by inserting forks into fork pockets and securing platform to truck. Maintenance platform includes tine locks to secure platform to fork trucks. Forklift platform is made of welded steel with a blue powder coat finish. 42"H handrails with 21"H mid-rail on 3 sides provides operator safety. Fork lift platform includes expanded metal backing available 60"H or California OSHA compliant 84"H. Work platform features a slip resistant platform surface with 1,000 lb. capacity. 36"L strap with hook secures maintenance lift to fork truck. 7-3/4"W fork pockets are 3-3/8"H on rear and 1-7/8"H on front. Full Featured Platforms include emergency stop button kit and Web lanyard with safety harness.

Optional Accessories (sold separately) include 4" Polyurethane Caster Kit and Sliding Tool Trays.


TYPE
  • TYPE
H"
  • H"
COMPARE OVERALL DIMENSIONS SLIDING TOOL TRAY
TYPE L" W" H" IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE