Outdoor Expanded Metal Recycling Receptacles

Outdoor Expanded Metal Recycling Receptacles

Item #: WB261469BL

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $304.95
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Expanded Metal Recycling Receptacles

These expanded metal recycling containers are designed for recycling plastic and glass bottles and cans. Recycle receptacles feature a blue powder coat finish that is ideal for maximum wear resistance. Each recycling bin comes standard with nameplate for recycle logo for easy identification. Vertical ribs are added for reinforcement. The see-through mesh is great for added safety in public areas. These recycling containers include flat top lid with two 4" round openings. Gallon capacity is 48 gallons; measurements are 23"Dia. x 33"H.

Product Specifications

    • HEIGHT INCHES33 (83.82 cm)
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBEREXP-52NPBL-FTR
    • OPENING(2) 4" openings
    • WEIGHT LBS31 (14.09 kg)
    • CAPACITY GALLONS48 (181.7 l)
    • BRANDWitt Industries
    • DESCRIPTIONContainer w/Lid
    • DIAMETER INCHES23 (58.42 cm)