Mobile Recycling Tilt Trucks

Mobile Recycling Tilt Trucks

These recycling trucks are ruggedly built for transporting and dumping bulky recyclable materials. The one-piece, seamless molded polyethylene body cleans easily, won’t dent, corrode or absorb moisture. Convenient push and lift handles provide secure handling. Push handle features integrated trash bag hooks. Include a white We Recycle logo on both sides of these tilt trucks.

Standard 1/2 Cubic Yard Tilt Truck features two 9" axle mounted rubber wheels and two 4" plastic swivel casters.

Standard 1 Cubic Yard Tilt Truck feature two 8” plastic wheels and two 4” plastic swivel casters.

Heavy Duty 1 Cubic Yard Tilt Truck offer steel support reinforcement bands, two 12” mold-on rubber wheels and two 5” rubber swivel casters.

Extra Heavy Duty 1 Cubic Yard Tilt Truck has the same features as the Heavy Duty truck plus offers upper steel support bands and a steel impact nose plate.

Optional Hinged Lid helps control odors and hides cargo.

Utility Bag easily attaches to 1 cubic yard tilt trucks using straps and ties to carry various cleaning products and supplies. Measure 19"W x27"H overall. (Does Not Fit 1/2 Cu. Yd. Model.)


COMPARE DIMENSIONS PRICE OPTIONAL LID
TYPE L" W" H" CAP. LBS. IMAGE MODEL QTY 1-2 3+ IMAGE MODEL QTY PRICE
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
54.82.164.182:44