Bobrick® MatrixSeries™ Surface Mounted Waste Receptacle

Bobrick® MatrixSeries™ Surface Mounted Waste Receptacle

Item #: WBB489419

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.34 Save up to 37%
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® MatrixSeries™ Surface Mounted Waste Receptacle

Keep restrooms clean with the MatrixSeries™ Surface Mounted Waste Receptacle, which offers a practical solution to paper towel waste. Receptacle is constructed of durable, impact-resistant polymer, with a gray color finish. Includes clips to secure vinyl liner (sold separately). 13 gallon capacity. Dimensions: 17"W x 9-1/2"D x 23"H.

Product Specifications

    • WIDTH INCHES17 (43.18 cm)
    • DEPTH INCHES9-1/2 (24.13 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • COLOR FINISHGray
    • CONSTRUCTIONPolymer
    • MANUFACTURERS PART NUMBERB-5277
    • STYLEMatrixSeries
    • TYPESurface Mounted
    • DESCRIPTIONReceptacle
    • BRANDBobrick
    • CAPACITY GALLONS13 (49.21 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this waste receptical need to be mounted on a wall or can it sit on the floor?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result