Otto Heavy Duty Mobile Waste Containers

Otto Heavy Duty Mobile Waste Containers

Mobile Waste Containers Feature Watertight Construction To Eliminate Leaking And Reduce Odors.

Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. 35 & 65 Gallon Containers have 10" diameter wheels. 95 Gallon Containers feature two 12" diameter wheels on a solid steel axle.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS PRICE EACH
GAL. CAPACITY LB. CAPACITY W" D" H" COLOR IMAGE MODEL QTY 1-3 4+