Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eureka-Sanitaire - Cloth Filter For Sanitaire Bp-1 - GK-PT564

Eureka-Sanitaire - Cloth Filter For Sanitaire Bp-1 - GK-PT564

Item #: WBB888981

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 108.95
Product Information
Customer Review
Product Q&A
Eureka-Sanitaire - Cloth Filter For Sanitaire Bp-1 - GK-PT564

Green Klean® Replacement vacuum bags use the highest quality Micro-Plus filter media including SMS inner liner in order to achieve filtration efficiencies up to 99.9%. Designed specifically for commercial use, they are always equal to, or exceed OEM quality. Better filtration means cleaner air, less dusting, longer secondary filter life, at considerable savings. Each bag is printed to easily identify the vacuum it fits. Sold in quantities of 10 Filters/case.

Product Specifications

    • BRANDSanitaire
    • CONSTRUCTIONCloth Filter Bag With Sms Media
    • DESCRIPTIONCloth Filter
    • FOR USE WITHSanitaire BP-1
    • MANUFACTURERS PART NUMBERGK-PT564
    • OEM PART NUMBER--
    • PACKAGE QUANTITY10
    • PART TYPEOEM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.