Bissell Commercial ComVac 28" Wide Vacuum - BG-CC28
See all 2 items in product family

Bissell Commercial ComVac 28" Wide Vacuum - BG-CC28

Item #: WBB386258

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,010.00
Product Information
Customer Review
Product Q&A
Accessories
Bissell Commercial ComVac 28" Wide Vacuum - BG-CC28

Clean large areas quickly with the Bissell Commercial ComVac 28" Vacuum. Powered by a strong 8 amp motor, this vacuum saves up to 80% of your time compared to using a conventional upright for the same job. The 28" cleaning path is designed especially for large open carpet areas. Top fill system eliminates clogging at intake, assuring maximum pickup performance. Features an efficient grooming chevron brush and cast metal fan. Rugged 360 degree front swivel wheels allow for a short turning radius. Welded steel frame in structural foam housing is made for durability. The 5 position height adjustment feature allows for cleaning of multiple surfaces. Wrap-around bumper guards protect walls and furniture from marring. 60' power cord gives more mobility when cleaning.

Product Specifications

    • WIDTH INCHES29 (73.66 cm)
    • COLOR FINISHGreen/Gray
    • BRANDBissell Commercial
    • CFM200
    • CLEANING WIDTH28"
    • CONSTRUCTIONPlastic
    • DIRT COLLECTIONBag
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERBG-CC28
    • MOTOR AMPS8
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH60'
    • WEIGHT LBS57 (25.91 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bissell ComVac

Your review: Product works great. Light weight and quiet.

Is this review helpful?

Sort by: 
1 ...

1 Result