Pullman-Holt Wet/Dry Vacuums

Pullman-Holt Wet/Dry Vacuums

Pullman-Holt Wet/Dry Vacuums Are Used For Heavy Service Applications In Schools, Offices, Garages, Workshops And More.

Vacuums are constructed using a polyethylene tank with four casters for lasting durability through years of hard use. 2HP, two-stage, bypass vacuum motor provides enough power to pick up any type of material. Filtration provides high efficiency for maximized air flow. Available in Model 45 and 102 Series units. Includes crushproof hose assembly, metal wand, squeegee tool, crevice tool and dusting brush.
Additional replacement filters and bags may be purchased separately.


COMPARE
DESCRIPTION CAPACITY GALLONS HORSE POWER CFM WATER LIFT" HOSE LENGTH POWER CORD LENGTH IMAGE MODEL QTY PRICE
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
54.166.216.223:44