Royal Commercial Upright Vacuums

Royal Commercial Upright Vacuums

Royal Commercial Upright Vacuums Offer A Wide Selection Of Upright Vacuums That Are Perfect For Any Commercial Setting Including Retail & Department Stores, Hotels And More.

Metal Upright Vacuums help make your carpet cleaning job easier. These All-Metal Uprights were built to last, yet are lightweight and easy for operators to maneuver with a die-cast aluminum design. Commercial quality urethane wheels set on a wide wheel base and light handle weight help reduce user fatigue. Vacuum features unique curved metal fan blades that deflect large objects, protecting the fan and motor from damage. Bell-shaped nozzle provides superior one-pass cleaning and dual edge cleaning along baseboards and furnishings. Infinite screw height adjustment and Adjust-O-Rite™ system properly adjusts the nozzle to the optimum setting for any style carpet. 2 Year Limited Warranty. ABS Plastic Vacuums are made using sturdy, impact resistant ABS plastic housing. Offers HEPA filtration that helps improve indoor air quality with superior levels of filtration. HEPA filtration traps 99.9% of particles down to 0.5 microns or better within the vacuum cleaners dust bag or filter. 1 Year Limited Warranty.


COMPARE BAGS BELTS
DESCRIPTION CLEANING WIDTH DIRT COLLECTION MOTOR AMPS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.166.174.48:44