Hoover® Upright Commercial Vacuum Cleaners

Hoover® Upright Commercial Vacuum Cleaners

Hoover® Commercial Upright Vacuum Cleaners Provide Surface Maintenance For Applications Including Residential, Hospitality, Commercial, And More.

Hoover® commercial upright vacuum cleaners are made of high quality materials for dependability. Vacuums provide optimal surface maintenance for carpets, rugs, hardwood floors, and more. Variable height adjustability feature allows application versatility. Lightweight design offers ergonomic mobility and transport. No assembly required. Types are Guardsman, Hush Tone™ and Windtunnel. Amps are 6.0, 10.0, and 12.0. Voltage is 120. Filtration options are 3-Stage and HEPA. Dirt collection options are E-Z Empty Dirt Cup, Top-Fill Paper Bag, and Type CU2 Clean Drop Bags. Power cord lengths are 35, 40, and 50 ft. Dimensions vary per model.


TYPE
  • TYPE
COMPARE
TYPE CLEANING WIDTH AMPS VOLTS FILTRATION DIRT COLLECTION WEIGHT LBS. POWER CORD L MANUFACTURER PART # IMAGE MODEL QTY PRICE
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
54.166.146.212:46