Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oreck® Commercial Upright Vacuums

Oreck® Commercial Upright Vacuums

Oreck® Commercial Upright Vacuums Provide Efficient Floor Care And Maintenance For Offices, Schools, Hotels And More.

Oreck® Commercial Upright Vacuums are available in several types to suit a variety of cleaning needs. Premier Series Vacuum is made with an 870-watt motor and heat overload protection system. Roller brush is made with four bristle strips and double ball bearings. 6-position manual carpet height adjustment. Reinforced see-through fan chamber for fast cleaning. Large rear wheels for easy mobility. Metal foot release pedal and metal bottom plate. Includes 50'L power cord. Pro 18 Series Vacuum is made with a 1000 watt dual motor and 50' power cord for high performance and easy maneuverability. Pro 14 Vacuums clean a 14" path, while Pro 18 Vacuums clean an 18" path. U2000 Series Vacuums weigh only 8 lbs. for superior maneuverability, and moves easily from carpet to hard surfaces with no adjustment. Non-marring bumpers and Helping Hand® Handle allow cleaning under tight spaces like desks, copy machines, cabinets and drink dispensers. 2000 Series Vacuum moves easily from carpet to hard surfaces without adjustment through MicroSweep™ technology. Hypoallergenic, top-fill bag traps small particles with virtually no after-dust. Lightweight design. Powerful brush operates at 6,500 RPM. 12" cleaning path. Includes non-marring bumpers and cord guard. Filter Bags are sold separately.


COMPARE
SERIES CLEANING WIDTH DIRT COLLECTION MOTOR AMPS WEIGHT LBS. IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.106.81:44