Vac 'N, Blo® 4.0 Handheld Vacuum Blower - VNB-83-BA

Vac 'N, Blo® 4.0 Handheld Vacuum Blower - VNB-83-BA

Item #: WB442139

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $422.07 Save up to 11%
Product Information
Customer Review
Product Q&A
Accessories
Vac 'N, Blo® Handheld Vacuum Blower
Lightweight At Less Than 9 Lbs. For Easy Handheld Use.

Features steel body with enclosed 4.0 HP, twin-fan industrial motor that produces 95” water lift. Filtration includes permanent cloth dust bag and easy-change foam filter. Tool kit includes 6’L flexible hose, shoulder strap, upholstery tool, crevice nozzle, dust brush, inflator nozzle, 4-piece detailing kit and two 20” extensions. 12”L, 120V grounded power cord. Made in the USA.

Product Specifications

    • BRANDMetroVac
    • CONSTRUCTIONSteel
    • FILTRATIONCloth Bag
    • HORSEPOWER4 Peak
    • HOSE LENGTH6 Ft.
    • MANUFACTURERS PART NUMBERVNB-83BA
    • MODEL442139
    • MOTOR AMPS11.25
    • POWER1350 WATTS
    • POWER CORD LENGTH12 Ft.
    • STYLEVac 'N, Blo
    • WATER LIFT INCHES95" (241.3 cm)
    • WEIGHT LBS9 (4.09 kg)