Bissell BigGreen Commercial BGCOMP9H Canister Vacuum

Rollover image to zoom in

Click image to enlarge

Bissell BigGreen Commercial BGCOMP9H Canister Vacuum

Item #: WB261503

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $760.47 Save up to 31%
Price: $523.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell BigGreen Commercial BGCOMP9H Canister Vacuum

Bissell® BigGreen Commercial BGCOMP9H Canister Vacuums are versatile and lightweight for hassle-free usage in a variety of environments. BGCOMP9H Canister Vacuums are made with a long telescoping wand to extend cleaning reach. Variable suction control on wand allows vacuum to clean delicate materials. 6' blow-molded hose for cleaning hard-to-reach areas. Combo floor tools allow adjustable brush height. Bissell® on-board cleaning tools include Crevice Tool, Upholstery Tool, Dusting Brush, Combination Floor Tool and Metal Telescoping Wand. Non-marring wheels won't leave marks on floors. Bissell® vacuums feature a 2-speed motor. Replaceable pre-motor filter and post-motor filter. 3-stage clean air filtration system. Replaceable pre-motor filter and post-motor filter. Replaceable vacuum bag holds up to 7.37 liters. 46' replaceable cord provides 92' of cleaning reach. Vacuums come together with simple tool-free assembly. 1-Year Limited Warranty.

Product Specifications

    • LENGTH INCHES15-1/3 (38.95 cm)
    • WIDTH INCHES15-1/3 (38.95 cm)
    • HEIGHT INCHES13-4/5 (35.05 cm)
    • COLOR FINISHGreen with Yellow Cord
    • BRANDBissell Commercial
    • CLEANING WIDTH8"
    • CONSTRUCTIONPolypropylene
    • DIRT COLLECTION7.37 L
    • FILTRATIONThree Stage
    • MANUFACTURERS PART NUMBERBGCOMP9H
    • MOTOR AMPS11.7
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH46' Replaceable Cord
    • TYPECanister Vacuum
    • VOLTAGE120V
    • WATER LIFT INCHES19.9 IOW @ Foot Nozzle @ 0.875" orifice
    • WATTAGE1350
    • WEIGHT LBS22.1 (10.05 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How does this vacuum handle staples?

Question Asked By: Kim , Louisiana , March 23, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result