Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Commercial Compacto 6 Canister Vacuum - 1.6 Gallon COMP6H
See all 2 items in product family

Bissell Commercial Compacto 6 Canister Vacuum - 1.6 Gallon COMP6H

Item #: WBB386253

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $524.00
Product Information
Customer Review
Product Q&A
Accessories
Bissell Commercial Compacto 6 Canister Vacuum is perfect for use in hotels, restaurants, healthcare facilities, salons and spas, schools, and offices. Two speed, single stage 1-2/5 HP motor is designed for minimum noise and maximum performance. Optimal airflow and suction reduces cleaning time while remaining efficient. Features 3 stage filtration system and 1-3/5 gallon bag capacity. 50' detachable power cord plus 9-1/2 foot hose allows for more than 1,100 square feet of cleaning area. Attachments include telescopic wand, bare floor nozzle, crevice tool, upholstery tool and dusting brush for various applications. The balanced center of gravity and large, 360 degree revolving wheels prevent tipping and make vacuum easy to maneuver. One year limited manufacturer's warranty.

RETURNABLE WITHIN 30 DAYS

Product Specifications

    • CAPACITY GALLONS1-3/5
    • COLOR FINISHRed/Gray
    • BRANDBissell Commercial
    • CFM106
    • CLEANING WIDTH12'
    • CONSTRUCTIONPlastic
    • FILTRATION3 Stages
    • HORSEPOWER1.4
    • MANUFACTURERS PART NUMBERCOMP6H
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH50
    • TYPECompacto 6
    • WATER LIFT INCHES94-1/2 (240.03 cm)
    • WEIGHT LBS--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: Great price especially for an Oreck. The extender is awesome, reaches very far.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.