Boss Cleaning Equipment P10 Backpack Vacuum, B001225
See all 3 items in product family

Boss Cleaning Equipment P10 Backpack Vacuum, B001225

Item #: WB652932

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $506.63 Save up to 14%
Price: $ 433.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Cleaning Equipment P10 Backpack Vacuum, B001225
This lightweight industrial vacuum cleaner keeps user moving quickly, even in narrow aisles. Quality 2 stage, 1.7 HP motor includes thermal cut-off protection provides powerful suction that guards against overheating. 4 stage filtration ensures clean air exhaust. Padded comfort harness of this backpack industrial vacuum cleaner relieves strain and allows easy movement. Hip mounted power switch for easy on/off. Aluminum housing is lightweight, yet will withstand years of professional use. 1200 watt, 120V, 10 amp motor. 100" water lift. 104 CFM Industrial vacuum cleaner weighs only 12 lbs. 50'L power cord.

Includes a double bend steel wand, crevice tool, upholstery tool, dusting tool and floor/rug tool for hard or carpeted surfaces. Hose measures 1.5" diameter x 6'L. 10 quart bag capacity. Drop-in cloth bag (B001229) and disposable paper filter (B001228) sold separately.

Product Specifications

    • WIDTH INCHES9 (22.86 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES27 (68.58 cm)
    • CAPACITY10 Qt.
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDBoss Cleaning Equipment
    • CFM104
    • CONSTRUCTIONAluminum
    • DESCRIPTIONP10 Backpack Vacuum
    • DIAMETER9"
    • HORSEPOWER1.7
    • MANUFACTURERS PART NUMBERB001225
    • MODEL652932
    • NOISE LEVEL60 dB
    • POWER CORD LENGTH50'
    • VOLTAGE120
    • WATER LIFT INCHES100 (254 cm)
    • WATTAGE1200
    • WEIGHT LBS12 (5.45 kg)
    • CAPACITY QUARTS10
    • HERTZ60
    • AMPS10
    • LIMITED WARRANTY YEARS1 Year

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pretty Good with limitations

Your review: Has a good suction for it's weight. Nice backpack padding and adjustments.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed
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
No Thanks x
+