Nilfisk & Clarke Backpack HEPA Vacuums

Nilfisk & Clarke Backpack HEPA Vacuums

Nilfisk & Clarke Backpack HEPA Vacuums Are Used For Theatres, Boats, Stairways And More.

Nilfisk GD10 Backpack HEPA Vacuums are made of polypropylene for long lasting durability, 9.5 amps motor provides ease of use. Floor nozzle, dust brush, crevice cone and telescopic wand included for additional small space cleaning ease. 50' power cord. 2-3/5 gallon tank capacity. Operates at 120v, 1300 watts, with 99" waterlift and 144 cfm airflow. Measures 9-2/5"W x 23"H.

Revolutionary Nilfisk UZ 964 Hip Vacuum and HipVac Vacuum Cleaners are built sleek and compact. Designed ergonomically to reduce back strain, the vacuum sits comfortably on user's hips to provide unmatched freedom of movement. A 50' grounded power cord increases efficiency by providing the freedom to cover wide spaces such as boats or theaters. Designed for left or right hand operation. Additional accessories available (sold separately).


COMPARE REPLACEMENT BAG HEPA FILTER
CAPACITY GALLONS CFM WATER LIFT" VOLTS AMPS WATTS POWER CORD LENGTH IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.91.48.104:46