Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reliable Brio 250CC

Rollover image to zoom in

Click image to enlarge

Reliable Brio 250CC

Item #: WBB815841

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 405.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
SIMPLY STEAM

The Reliable Brio 250CC is the latest in our series of high quality steam cleaners for the home. The BRIO comes complete with a multi-purpose range of accessories, micro-switch for steam control and a temperature pressure gauge. Handy for sanitizing the whole home without the use of harsh chemicals - all you need is water.

Features

  • 21-piece accessory kit
  • Adjustable pressure control
  • Micro switch + solenoid steam activation
  • Engineered for faster heat up (5 minute)
  • Superior steam quality and delivery
  • Pressure gauge
  • Patented steam wand fits into unit for one-handed mobility"

Product Specifications

    • WIDTH INCHES17 (43.18 cm)
    • DEPTH INCHES7-1/2 (19.05 cm)
    • HEIGHT INCHES13 (33.02 cm)
    • CAPACITY1.35 L
    • COLOR FINISHWhite
    • BRANDReliable
    • CONSTRUCTIONPlastic
    • DESCRIPTIONBrio 250CC
    • HOSE LENGTH6-1/2'
    • MANUFACTURERS PART NUMBER250CC
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH18-1/2'
    • PRESSURE POWER58 PSI
    • TYPESteam Cleaner
    • VOLTAGE120V
    • WATTAGE1400
    • WEIGHT LBS11-3/5
    • AMPS11.7
    • TEMPERATURE245°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.