Powr-Flite® 14" Multiwash Micro-Automatic Scrubber

Powr-Flite® 14" Multiwash Micro-Automatic Scrubber

Item #: WB443090

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $2,549.58 Save up to 24%
Price: $1,948.00
Product Information
Customer Review
Product Q&A
Accessories
Powr-Flite® 14" Multiwash Micro-Automatic Scrubber

Automatic scrubber gives outstanding results in a single pass on most types of hard floor coverings leaving wood, VCT, studded rubber, linoleum, marble, granite, stone, quarry tiles, ceramic floors and non-slip safety floors ready to walk on in minutes. This all in one machine can also be used on soft floor coverings including woven and non-woven short pile carpet and carpet tiles. Powr-Flie scrubber is perfect for use in retail stores, restaurants and food preparation areas. Offers quiet, high quality cleaning performance, versatility, ease of use and durability. This machine will wash, mop, scrub and dry in a single pass on virtually every kind of floor even escalators and entrance matting.

Features:
• Cylindrical brush system provides deep scrubbing at 650 RPMs - over three times higher than rotary brush scrubbers and 4-6 times more contact pressure for superior cleaning
• Save time with self-cleaning brushes - no messy pads to worry about and brushes far outlast pads, using an average of one set of brushes for every 100 floor pads
• Eco-friendly low moisture cleaning uses 30% less chemical and water providing increased savings
• Whisper quiet 69 dB level for day cleaning and noise sensitive applications - meets LEED requirements

Product Specifications

    • LENGTH INCHES17 (43.18 cm)
    • WIDTH INCHES15 (38.1 cm)
    • HEIGHT INCHES44 (111.76 cm)
    • BRANDPowr-Flite
    • BRUSH MOTOR RPM650
    • CLEAN CAP. SQ.FT./HR.5,500
    • CLEANING WIDTH13"
    • HORSEPOWER1 HP
    • MANUFACTURERS PART NUMBERPFMW14
    • POWER CORD LENGTH40'
    • RECOVERY TANK CAPACITY.4 Gallon
    • SOLUTION TANK CAPACITY1 Gallon
    • VACUUM MOTOR HP1
    • VOLTAGE110V
    • WATTAGE750
    • WEIGHT LBS53 (24.09 kg)
    • HERTZ60
    • DECIBELS69 dB

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Floor Scrubber

Your review: Cleans the floors good

Is this review helpful?

scrubber

Your review: The scrubber is very nice and does a good job except the water tank leaks on and off far too much and can get on my nerves .

Is this review helpful?

Sort by: 
1 ...

2 Results