3M™ Scotch-Brite™ Surface Preparation Pad SPP20, 20 in, 10/case - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

3M™ Scotch-Brite™ Surface Preparation Pad SPP20, 20 in, 10/case - Pkg Qty 10

Item #: WBB581290

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 10

Price: $157.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Scotch-Brite™ Surface Preparation Pad SPP20, 20 in, 10/case

Prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications. These environmentally preferable pads require only neutral cleaner or water to effectively deep scrub and remove most floor finishes, leaving a clean surface ready for refinishing. The cleaning process is easy, and because there is no slippery residue from strippers, no stripper contact with skin and clothing, and no stripper clean up, the product helps enhance safety and productivity.

Environmentally Preferable Products are defined in the Instructions for Implementing Executive Order 13423, titled Strengthening Federal Environmental, Energy, and Transportation Management as products or services that have a lesser or reduced effect on human health and the environment when compared with competing products or services that serve the same purpose. This comparison may consider raw materials acquisition, product, manufacturing, packaging, distribution, reuse, operation, maintenance, or disposal of the product or service.

Product Specifications

    • LENGTH INCHES3/8 (.95 cm)
    • WIDTH INCHES20 (50.8 cm)
    • HEIGHT INCHES20 (50.8 cm)
    • BRAND3M™
    • DESCRIPTIONSurface Preparation Pad
    • DIAMETER20 in
    • MANUFACTURERS PART NUMBER70071159324
    • PACKAGE QUANTITY10/Case
    • STYLE630072
    • TYPESPP20
    • WEIGHT LBS1/4
    • COLORMaroon