Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perfect Products 3/4 HP 3 Speed Air Mover w/25' Cord - TC2500

Rollover image to zoom in

Click image to enlarge

Perfect Products 3/4 HP 3 Speed Air Mover w/25' Cord - TC2500

Item #: WBB1758802

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $263.95
Product Information
Customer Review
Product Q&A
Accessories
Perfect Products 3/4 HP 3 Speed Air Mover w/25' Cord - TC2500

Perfect air mover with 3/4 HP motor, 3 speeds and 4 positions. This unit can be stacked up to 3 units high. This air mover is very versatile in drying and moving air for floor and carpet drying, inflatables, water restoration and janitorial needs. 45 db whisper quiet, 25' 16/3 yellow cord, 2500 RPM, durable poly-molded housing, lightweight and compact.

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHBlack
    • BRANDPerfect Products
    • CFM--
    • CONSTRUCTIONPlastic
    • DESCRIPTION3-Speed Air Mover
    • HORSEPOWER3/4
    • MANUFACTURERS PART NUMBERTC2500
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH25'
    • SPEED3
    • TYPE4 Drying Position
    • WEIGHT LBS28 (12.73 kg)
    • RPM2500
    • DECIBELS45

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+
Item #: WB261031
Ships same day.
$246.95