Powr-Flite® Floor Burnishers

Powr-Flite® Floor Burnishers

Powr-Flite Floor Burnishers Feature Exceptionally Smooth Operation Using a Self-Adjusting Pad Driver That Burnishes Uneven Surfaces Evenly.

Durable rotationally molded one-piece housing absorbs vibrations for easy operator control. Floor burnishers have a 1.5 HP motor with 20" diameter flexible pad drive. The one-piece all metal handle on these burnishers includes a safety lock-out with easy access thumb action. Tube and trigger assembly stands up to hard, rigorous cleaning jobs. These floor care machines use full pad-to-floor contact to provide a high gloss, wet look shine.

Click here to see full selections of our Floor Care Machines.


COMPARE
CLEANING WIDTH" RPM PAD PRESSURE LBS HP CORD LENGTH' CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.158.31.120:46