Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
General International 13 Gallon Portable Steel Dust Collector - BT8008

Rollover image to zoom in

Click image to enlarge

General International 13 Gallon Portable Steel Dust Collector - BT8008

Item #: WBB2024349

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
General International 13 Gallon Portable Steel Dust Collector - BT8008

The model BT8008 is a 1-1/2HP, 13 Gallon, lightweight and portable dust collector is perfect for taking to the source of shop dust. The space saving wall mount bracket (included) allows the unit to hang on the wall out of the way as a stationary dust collector. Keep your workshop free of sawdust and improve the air quality with the BT8008 dust collector from General International. Designed for portability, the powerful 2-in-1 portable Dust Collector with large carry handle can be moved from one machine to another with ease, instead of having to build an entire fixed dust collection system and running ducts to each machine. Includes a 2 year limited warranty.

Product Specifications

    • COLOR FINISHRed Powder Coated
    • BRANDGeneral International
    • CFM108
    • CONSTRUCTIONSteel
    • DESCRIPTIONPortable 13 Gallon dust collector with metal dust collection drum
    • HORSEPOWER1.5
    • MANUFACTURERS PART NUMBERBT8008
    • TYPEPortable with Handle
    • VOLTAGE120
    • WEIGHT LBS23 (10.45 kg)
    • MOTOR PHASE1
    • AIR INLET INCHES4 (10.16 cm)
    • VELOCITY1238
    • PARTICLE SIZE.5 micron
    • BAG DIAMETER15"
    • PREWIRED VOLTAGE120
    • MOTOR VOLTAGE120
    • SOUND RATING85 dBa
    • AMPS9.2
    • STATIC PRESSURE (INCH OF WATER)6.94
    • BAG CAPACITY13 Gallon
    • BAG SIZE14"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the overall height of this unit?

Question Asked By: Gene , March 28, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.