Kufo Seco 1HP UFO-40H Wall Mount Dust Collector

Kufo Seco 1HP UFO-40H Wall Mount Dust Collector

Item #: WB261359

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $401.49 Save up to 17%
Price: $334.95
Product Information
Customer Review
Product Q&A
Accessories
Kufo Seco Wall Mount Dust Collector

Designed for convenient storage and use in industrial production lines. Wall mount dust collector uses its powerful motor to extract dust created by various machines. Ensure equipment runs continuously and reliably without interruptions during operating hours. Totally enclosed fan cooled motor is ideal for dirty, dusty and even outdoor applications. Made using heavy, one-piece 15 gauge steel housing with industrial-grade rustproof paint finish. Dust collector features 1HP, 110V motor which provides up to 650 CFM using a 10" diameter impeller. 2 Cubic Foot bag capacity. Bag measures 21" diameter x 22"D. Optional accessories package sold separately and includes 2 floor nozzles, 36" extension tube, 4" blast gate, two spring clips for wall mount storage and 4" dia. x 10 ft. flex hose (261360).

Product Specifications

    • LENGTH INCHES17 (43.18 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • COLOR FINISHWhite
    • BRANDKufo Seco
    • CFM650
    • CONSTRUCTIONSteel
    • HORSEPOWER1
    • MANUFACTURERS PART NUMBERUFO-40H
    • POWER CORD LENGTH6' Ft.
    • VOLTAGE110
    • WEIGHT LBS46 (20.91 kg)
    • AMPS10
    • STATIC PRESSURE (INCH OF WATER)6.75"
    • CONNECTION DIAMETER4"
    • BAG SIZE21"dia. x 22"D (1)
    • IMPELLER DIAMETER10"
    • SOUND RATING50 dB
    • BAG CAPACITY2 Cu. Ft.