Powr-Flite® Extractor Brush For Cold Water

Rollover image to zoom in

Click image to enlarge

Powr-Flite® Extractor Brush For Cold Water

Item #: WB269101

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,224.64 Save up to 5%
Price: $1,168.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® POWER EXTRACTOR BRUSH
Extractor Brush Adds Extra Cleaning Power Of Cylindrical Brush Scrubbing To Cold Water Extractors.

Powered extractor brush can be used with any upright or box carpet extractor using cold water. Carpet extractor brush includes 25’L combination vacuum/solution hose with power cord for easy connection to extractors of all brands. Powered brush features a 17"W cleaning path with 5 spray jets at 110 degree spray pattern for full solution recovery. The brush can handle 100 p.s.i at max temp. of 140 degree. Stainless steel chassis provides long life. 1300 RPM brush powers out dirt and grime from carpets. Solution control switch eases operation.

Product Specifications

    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CLEANING WIDTH17
    • CONSTRUCTIONStainless Steel
    • HOSE LENGTH25' for Vac/Solution
    • MANUFACTURERS PART NUMBERPEB
    • POWER1300 rpm Brush Power
    • PRESSURE POWER100 p.s.i.
    • TYPE5 of 0.03 Size Spray Jets
    • WEIGHT LBS56 (25.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer