Janitorial Grabbers

Janitorial Grabbers

NiftyNabbers® Are Used For Gripping, Reaching And Holding Objects Of All Shapes And Sizes.

NiftyNabbers® are constructed of steel, plastic, metal, aluminum and rubber for long lasting durability. Powerful claws pick up debris from toilets, urinals and trash. Used for hard to reach areas. Available styles are E-Z Grabber™, Grabber, The Gripper™, Nifty Nabber® and Nifty Nabber® Trigger Grip. Colors are Green/Black, Silver, Silver/Black and Silver/Green. Lengths are 18 in., 24 in., 30 in., 32 in., 36 in., 51 in. and 96 in.. Package quantities are 1, 6 and 12.


COMPARE
DESCRIPTION L" COLOR FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.158.195.221:46