Steel Cleaning Cart - Gray

Steel Cleaning Cart - Gray

Item #: WBB179916

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 266.95
Product Information
Customer Review
Product Q&A
Accessories
Cleaning Cart

This Push Cart can be used for a variety of applications. Cleaning cart is designed to contain mop buckets, vacuums, garbage cans, laundry baskets and cleaning supplies. This push cart includes two 2" diameter sockets to secure broom and mop handles to cart. Offers 1,000 lb. capacity. Accessory box conveniently store supplies and measures 22-1/2"W x 10-1/2"D x 8"H. Tubular steel push handle. Bottom shelf features 2" deep edges on all sides to retain cargo. Deck measures 25"W x 25"D. Moves easily on 5" polyurethane casters (2 rigid, 2 swivel). Measures 25"W x 33"D x 41"H overall.

Product Specifications

    • WIDTH INCHES25 (63.5 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES41 (104.14 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDPucel™
    • CONSTRUCTIONSteel
    • DESCRIPTIONCleaning Cart
    • MANUFACTURERS PART NUMBERMFC-25-GRAY