Rubbermaid® Mega Brute Mobile Waste Collector 9W73

Rollover image to zoom in

Click image to enlarge

Rubbermaid® Mega Brute Mobile Waste Collector 9W73

Item #: WB237755

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,076.38 Save up to 31%
Price: $ 741.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mega Brute Mobile Waste Collector

Diamond pattern wheel placement for easy maneuvering in tight places, allows for waste segregation and easy ergonomic access. 120 gallon capacity with built-in 55 gallon bag retainer. 400 lb. capacity. Holds 32 gallon gray Brute waste container in front compartment and includes mold-in compartment that holds 23 gallon gray Slim Jim container (sold separately). Two rear doors allow access to contents making it easier on the back when emptying, closes with latch. Integrated bottle and tool storage located in front. Includes two 12" wheels and two 5" non-marring locking casters. Overall dimensions 52-1/2"L x 27-1/2"W x 42-1/2"H.

Product Specifications

    • LENGTH INCHES52-1/2 (133.35 cm)
    • WIDTH INCHES27-1/2 (69.85 cm)
    • HEIGHT INCHES42-1/2 (107.95 cm)
    • CAPACITY LBS400 (181.82 kg)
    • CAPACITY GALLONS120 (454.25 l)
    • BRANDRubbermaid® Commercial
    • STYLEMega Brute Container
Have A Question About This Product?
0 Question | 0 | Answer