Toilet Bowl Plungers

Toilet Bowl Plungers

Toilet Bowl Plungers Are Used For A Variety Of Bathroom And Drain Clog Removing Applications.

Toilet Bowl Plungers are made of rubber, plastic, wood or stainless steel for long lasting durability. Available in a variety of styles to meet plunging requirements with maximum force and reliability. Various Types, Sizes, and Colors available. Handle heights vary from 17" to 25". with diameters ranging from 2-3/4" to 6-1/4".


BRAND
  • BRAND
CONSTRUCTION
  • CONSTRUCTION
HANDLE H"
  • HANDLE H"
COMPARE DIMENSIONS
BRAND CONSTRUCTION HANDLE H" DIAMETER" COLOR FINISH PACKAGE QTY IMAGE MODEL QTY PRICE
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
54.144.50.90:44