Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments

Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments

Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments Are Used For Adding Private Separation Of Bathroom Stalls.

Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments are constructed of a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate for long lasting durability. Doors and panels are 7/8" thick and include 1-1/4" thick pilasters for added rigidity and support. Fittings are chrome-plated zamac die castings. Styles are Complete In-Corner Compartment and Complete In-Corner ADA Approved Compartment. Color finishes are Almond and Folkstone. Sizes are 36" W x 60" D, 76" W x 60" D and 60" W x 61-1/4" D. Non-Returnable.


COMPARE DIMENSIONS
DESCRIPTION WIDTH" DEPTH" CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE
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
54.90.237.148:44