Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Drawcord Laundry Bags

Drawcord Laundry Bags

Small, Medium, and Large Drawcord Laundry Bags Store Large Volumes Of Laundry For Hospitals, Nursing Homes, Hotels And More.

Laundry bags feature drawcord sewn into the top hem for added security and convenience. 26, 44, & 55 gallon capacity. 18", 25", 27", 30", 36" and 40" sizes available. Choose from Cotton, Poly/Cotton, Spun Polyester, Canvas or Nylon.


MATERIAL
  • MATERIAL
DIA."
  • DIA."
COLOR
  • COLOR
BOTTOM STYLE
  • BOTTOM STYLE
COMPARE
BRAND MATERIAL DIA." COLOR BOTTOM STYLE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.196.91.84:46