Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ecotemp ET-32 Electric Tankless Water Heater - 32kW 220V 133A

Rollover image to zoom in

Click image to enlarge

Ecotemp ET-32 Electric Tankless Water Heater - 32kW 220V 133A

Item #: WBB1665155

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,066.66 Save up to 9%
Price: $971.00
Product Information
Customer Review
Product Q&A
Eccotemp ET-32 Electric Tankless Water Heater - 32kW 220V 133A

The Eccotemp ET-32 Electric Tankless Water Heater is used in demanding applications where incoming water temperatures or total flow requirements dictate more power than the ET-14 or ET-22. This high-end Electric Tankless Water Heater is a residential model for whole house water heating. The Eccotemp ET-32 Electric Tankless Water Heater is ideal for use in light commercial applications such as offices, specialty restaurants, convenience stores, salons and pet grooming shops. This on demand electric tankless water heater is a powerful replacement for traditional storage tank type water heaters. Its also used as a booster to a traditional tank water heater or active renewable energy systems such as solar and geothermal water heating systems. The temperature activated control works effectively in re-circulating systems or in combination with tank type heaters to supply special requirements like body spas or roman tub fillers.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES6-1/4 (15.88 cm)
    • HEIGHT INCHES15-3/4 (40.01 cm)
    • BRANDEccotemp
    • MANUFACTURER'S PART NUMBERET-32
    • GALLONS PER MINUTE3.9 (14.76 l)
    • LITERS PER MINUTE14.76
    • AMPS133
    • VOLTAGE220
    • PSI [MAX]80
    • WATTAGE32000
    • PSI [MIN]22
    • CONNECTION TYPENPT
    • CONNECTION SIZE INCHES3/4 (1.91 cm)
    • KILOWATT32kw
    • TEMPERATURE RANGE80°F-140°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.