Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermostatic Mixing Valves

Thermostatic Mixing Valves

New LEAD-FREE Thermostatic Mixing Valves Are Designed For Easy Maintenance And Element Replacement.

Thermostatic Mixing Valves are made with a nickel-plated brass construction and EPDM O-rings for long lasting durability. Honeywell AM-1 series accurately adjusts, maintains and limits hot water temperature to desired setting selected by user. Offers scalding protection and bacteria growth control in domestic water applications. Installing valve and raising water heater storage temperature setting, limits mixed outlet water temperature to safe temperature so more usable hot water is available. Provides comfort and protects equipment in heating applications. Teflon ® coating of internal valve components to prevent mineral build-up and extend life. Tamper resistant design. Valve trapping not required. Available types are Mixing Valve, Sweat Union Mixing Valve, Union Mixing Valve, Union Mixing Valve (Heat Only), Union Sweat Mixing Valve and Union Sweat Mixing Valve (Heat Only) . Pipe sizes are 1/2 in., 3/4 in. and 1 in. . Dimensions are 6 in. L x 3.5 in. W x 3.5 in H and 6 in. L x 3.5 in. W x 3.5 in. H.


TYPE
  • TYPE
SIZE"
  • SIZE"
COMPARE CONNECTION PIPE OPERATING MANUFACTURER'S
TYPE SIZE" TEMP. RANGE F SERIES PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.124.79:46