Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mastercool® Thermometers

Mastercool® Thermometers

Mastercool® Thermometers Offer Accurate Infrared And Contact Temperature Measurement In A Compact And Easy To Use Size.

Mastercool® Thermometers provide laser targeting accuracy, enhanced backlit LCD Display and an expanded temperature range for long lasting use and durability. Service tools include programmable HI/LO alarms, and lock mode to capture temperature readings. The built-in K type jack offers optional contact functions. Illuminates working area with built-in LED light. Lock mode for hands free scanning available on some models. Models with contact probe locks safely into the side of the unit. Models include 2 AAA batteries and plastic molded carrying case. Available temperature range is between -58 and 1832°F (-50 and 1000°C). Field of view ratios are 1 to 1, 12 to 1, 30 to 1, and 50 to 1. Accuracy is ±2°C (4°F) or ±2% of reading. Includes 1-Year Limited Warranty.


MANUFACTURER PART #
  • MANUFACTURER PART #
TEMPERATURE RANGE
  • TEMPERATURE RANGE
FIELD OF VIEW RATIO
  • FIELD OF VIEW RATIO
COMPARE
MANUFACTURER PART # TEMPERATURE RANGE FIELD OF VIEW RATIO IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.226.179.247:46