Model 79 Water Vent

Model 79 Water Vent

Item #: WBB46957

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 120.95
Product Information
Customer Review
Product Q&A
Model 79 Water Vent
1/2" npt female and 3/4" npt male straight shank, water main vent valve for use on hot or cold or glycol water mains and process applications, tapped at top for 1/8" npt safety drain connection for discharging moisture, removable top, built-in check valve, max. operating pressure 75 psig, max. hydrostatic pressure 200 psig, maximum temperature 250 degrees F.

Product Specifications

    • BRANDHoffman Specialty
    • WIDTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES6-5/8 (16.83 cm)
    • SIZE1/2" NPT F - 3/4" NPTM
    • HOUSING MATERIALBrass Stamping
    • BODY DESIGN PRESSURE200 PSIG
    • PRESSURE PSI75 PSIG
    • MANUFACTURER'S PART NUMBER401488
    • MODEL79
    • MAXIMUM TEMPERATURE °F250 F

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Water vent

Your review: Product performs as advertised.

Is this review helpful?

WATER VENT PURCHASE REVIEW

Your review: Easy to use web page and the item was easy to locate. Quick check out and very fast delivery. Excellent service. Will share this site with co-workers!

Is this review helpful?

Excellent

Your review: Excellent Water Vent

Is this review helpful?

Sort by: 
1 ...

3 Results