Supco Motors

Supco Motors

Supco Motors Are Used For Moter And Power Transmission Applications.

Supco Motors have a cast aluminum housing up to 16 watts to provide long lasting durability. Most motors are designed to meet or exceed OEM specifications. Available styles include Condensor Motor, Motor Kit, Refrigerator Evaporator Fan Motor, Thermally Protected Utility Motor, Universal Motor, Utility Motor, and Vent Hood Motor. Universal mounting, threaded mounting holes, sleeve bearings, permanent lubrication and overload protection provides optimum performance. Hardware included. UL® Approved. Dimensions vary per model.


COMPARE MANUFACTURERS
DESCRIPTION PART # PKG. QTY IMAGE MODEL QTY PRICE
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
54.234.65.78:46