3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors

3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors

3.3 Inch Diameter Permanent Split Capacitor Draft Inducer Motors Are Used For A Variety Of Commercial And Industrial Power Applications.

Permanent Split Capacitor Draft Inducer Motors offer long life with low maintenance. Single speed, single phase operation with open enclosure. Automatic overload protection helps prevent overheating for long life. Ball bearing type motors. 60HZ. Rotation is determined by viewing the shaft end. Available in Reversible, Clockwise and Counter Clockwise rotation, 1/8, 1/9, 1/10, 1/12, 1/15/ 1/16 and 1/20 horsepower and various voltage and RPM ratings.

"


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS IMAGE MODEL QTY 1 - 5 6 +
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
54.198.71.184:46