5 Inch Permanent Split Capacitor Unit Heater Motors

5 Inch Permanent Split Capacitor Unit Heater Motors

Permanent split capacitor 42 frame motors offer sleeve bearing operation. Continuous duty, air over design for long life. Single phase motors provide up to 1075 RPM. Automatic overload protection helps prevent overheating for long life. 40°C ambient temperature. 1/2" diameter flatted shaft. 60 Hz.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SPEEDS ROTATION SHAFT" LENGTH LESS SHAFT" IMAGE MODEL QTY 1 - 5 6 +
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
54.162.132.79:44