3.3 Inch Diameter Shaded Pole Self Cooled Motors

3.3 Inch Diameter Shaded Pole Self Cooled Motors

These Self Cooled Motors Feature An Internal Fan For Mechanical Duty Applications.

Self cooled motors are totally enclosed and feature automatic overload protection to ensure long life with low maintenance. Totally enclosed, shaded pole motors offer 1-speed, single phase operation at 60 Hz. Shaft measures 5/16”. Stud mounted for installation.


COMPARE MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS ROTATION SHAFT" LENGTH LESS SHAFT" BEARINGS IMAGE MODEL QTY 1 - 5 6 +
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
54.90.237.148:44