Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beacon/Morris® Hydronic Heaters

Beacon/Morris® Hydronic Heaters

Beacon/Morris® Hydronic Heaters Enable Heat To Be Delivered Precisely When And Where Needed For Commercial And Residential HVAC Applications.

Beacon/Morris® Hydronic Heaters feature durable 20-gauge steel casing construction approved for water/steam applications. Horizontal Heaters provide non-OSHA standard guard and seamless copper tubing coil with aluminum fin design for long lasting use. Header type coil style includes coil brazed into extruded header junctions. Vertical Heaters offer rectangular 3 or 4 sided single pass, multi circuit seamless copper tubing coils with aluminum fins mechanically bonded, with coils submersion tested to 375 psi, and field convertible for low outlet. ETL certified. Available air inputs range from 18,000 to 705,000 BTU. Hot water outputs range from 8030 to 519,400 BTU. Dimensions vary per model.


TYPE
  • TYPE
INPUT BTU/H
  • INPUT BTU/H
OUTPUT BTU/H
  • OUTPUT BTU/H
COMPARE 2 LB STEAM 60°F AIR HOT WATER HEAT
TYPE INPUT BTU/H FINAL AIR TEMP °F OUTPUT BTU/H GPM FINAL AIR TEMP °F MAX MOUNT H' THROW' SPREAD' VOLTS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.196.69.175:46