TPI Single Pole Thermostat T1 Factory Installed For Hazardous Location Wall Convector 120/480V

TPI Single Pole Thermostat T1 Factory Installed For Hazardous Location Wall Convector 120/480V

Item #: WBB172024

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $471.95
Product Information
Customer Review
Product Q&A
Factory Installed Thermostat

This Single Pole Thermostat is for use with all Hazardous Location Convection Heaters. Factory installed, built-in thermostatic design. 120-480 volts. Featuress a temperature range of 40-90° F.

Product Specifications

    • BRANDTPI
    • WEIGHT LBS5 (2.27 kg)
    • MIN. RANGE40°F
    • MAX. RANGE90°F
    • VOLTAGE480 / 120
    • DESCRIPTIONEPETD8S Single Pole Thermostat Factory Mounted to 120V - 480V Units
    • FOR USE WITHAll Hazardous Location Wall Convectors
    • TYPEFactory Installed
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBERT1
    • AMPS HIGH22